Motion
JR40CLA04BL25

SEALEZE INC
JR40CLA04BL25

Buidling Envelope Door Seal - KIT PACK
Mi Item #14089794
MFR #JR40CLA04BL25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
JR40CLA04BL25

Buidling Envelope Door Seal - KIT PACK
Mi Item #14089794
MFR #JR40CLA04BL25

Mfr description
JR40CLA04BL25 JAMB SEAL KIT9'X8' .56"OAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.095 in
  • Bristle Length
    0.41 in
  • Degree of Holder
    40 °
  • Filament Diameter
    0.006 in
  • Overall Length
    25 in
  • Overall Trim
    0.56 in

Details

  • Bristle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)