Motion
JR40CLA08BL18

SEALEZE INC
JR40CLA08BL18

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089796
MFR #JR40CLA08BL18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
JR40CLA08BL18

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089796
MFR #JR40CLA08BL18

Mfr description
JR40CLA08BL18 JR40CLA08BL18
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.095 in
  • Bristle Length
    0.75 in
  • Degree of Holder
    40 °
  • Filament Diameter
    0.006 in
  • Overall Length
    18 in
  • Overall Trim
    0.90 in

Details

  • Bristle Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)