Motion
UCST210-115D1

NTN
UCST210-115D1

Ball Bearing Take-Up Unit - 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #14094793
MFR #UCST210-115D1
Price$323.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCST210-115D1

Ball Bearing Take-Up Unit - 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #14094793
MFR #UCST210-115D1

Mfr description
UCST210-115D1 TAKE-UP BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.96/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCST210-115D1
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)