Motion
16-13010

HEXARMOR
16-13010

Hard Hat - Wheel Ratchet Adjustment, No, Class: Class E Rating, HDPE Material, Hi-Vis Yellow Color
Mi Item #14095122
MFR #16-13010
Price$41.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
16-13010

Hard Hat - Wheel Ratchet Adjustment, No, Class: Class E Rating, HDPE Material, Hi-Vis Yellow Color
Mi Item #14095122
MFR #16-13010

Mfr description
16-13010 XP250E - HI-VIS YELLOW - NON- V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.46/each

Specifications

Details

  • Accessories Included
    6 Point Suspension, Sweatband
  • Additional Details
    Electrical Rating: Class E | Brim Style: Short Brim
  • Adjuster Type
    Wheel Ratchet
  • Adjustment Type
    Wheel Ratchet
  • ANSI Rating
    ANSI Z89.1 Type 1 Class E
  • Band Type
    Ratchet
  • Class Rating
    Class E
  • Color
    Hi-Vis Yellow
  • Construction
    Unvented
  • Description Keyword
    Class E
  • Fabric Type
    Synthetic Leather
  • High Visibility
    Yes
  • Includes
    Suspension, Sweatband
  • Material
    HDPE
  • Product Line
    Ceros
  • Product Types
    Cap Style
  • Prop 65 Statement
    Contains chemicals known to the State deg F California to cause cancer
  • Shell Material
    HDPE
  • Side Slots
    Yes
  • Standards Met
    ANSI Z89.1, CE EN397
  • Suspension Material
    Polyester
  • Suspension Type
    6-Point Ratchet
  • Type
    Type 1
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)