Motion
16-17002

HEXARMOR
16-17002

Hard Hat - Wheel Ratchet Adjustment, Yes, Class: Class C Rating, Blue Color
Mi Item #14095127
MFR #16-17002
Price$132.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
16-17002

Hard Hat - Wheel Ratchet Adjustment, Yes, Class: Class C Rating, Blue Color
Mi Item #14095127
MFR #16-17002

Mfr description
16-17002 XA250 - BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.61/each

Specifications

Details

  • Accessories Included
    Back-deg F-head Impact Foam, Chin Strap, Kinetix Suspension, Sweatband
  • Additional Details
    Adjustment: SwiftLock Wheel Ratchet | Standards: ANSI Z89.1EN12492
  • Adjuster Type
    Wheel Ratchet
  • Adjustment Type
    Wheel Ratchet
  • ANSI Rating
    Type 1 Class C
  • Band Type
    Ratchet
  • Class Rating
    Class C
  • Color
    Blue
  • Construction
    Vented
  • Description Keyword
    Climbing-Style Safety Helmet
  • Fabric Type
    Synthetic Suede
  • High Visibility
    No
  • Includes
    Chin Strap, Suspension
  • Product Line
    Ceros
  • Product Types
    Vented Cap Style
  • Prop 65 Statement
    and Female Reproductive Toxicity. For more information go to: www.P65Warnings.ca.gov.
  • Side Slots
    Yes
  • Standards Met
    ANSI Z89.1 Type 1 Class C, EN12492
  • Suspension Type
    Ratchet
  • Type
    Vented
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)