Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Vend-Packed
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- Back MaterialAcrylic, Fiberglass Blend
- Coated Design3, 4 Dip
- Coating Coverage3/4 Coated
- Coating MaterialNitrile
- ColorBlack / Hi-Vis Yellow
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA4
- DescriptionHelix Series cold weather 2059
- Description KeywordCold weather
- EN3883 X42D
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSandy
- Hand TypePair
- InsulatedYes
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorHi-Vis
- Liner MaterialAcrylic, Fiberglass Blend
- Lining MaterialFleece
- Lining SeamsSeamless
- Manufacturer Catalog Number2059- S (7)
- MaterialAcrylic, Fiberglass
- Material TypeKnit Gloves - Coated
- Palm FeaturesSandy Nitrile Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture, Cold
- Reflective Or High VisibilityYes
- SeamlessYes
- SeriesHelix 2059
- Standards MetANSI/ISEA 105-2024, EN 388, EN 407, 2020 , EN 511
- Supported Or UnsupportedSupported
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)