Motion
2059-XS (6)

HEXARMOR
2059-XS (6)

Nitrile Coated Knit Glove - XS or Size 6 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, Acrylic, Fiberglass Material
Mi Item #14095143
MFR #2059-XS (6)
Price$20.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2059-XS (6)

Nitrile Coated Knit Glove - XS or Size 6 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, Acrylic, Fiberglass Material
Mi Item #14095143
MFR #2059-XS (6)

Mfr description
2059-XS (6) HELIX 18G A4 3/4 SANDY NITRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Touchscreen Compatible, Seamless Knit, Washable, Vend-Packed
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Cold Work Environments
  • Back Material
    Acrylic, Fiberglass Blend
  • Coated Design
    3, 4 Dip
  • Coating Coverage
    3/4 Dip
  • Coating Material
    Nitrile
  • Color
    Black / Hi-Vis Yellow
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A4
  • Description
    Helix Series cold weather 2059 high-dexterity winter work glove with 360° cut-resistance and three-quarter sandy nitrile coating
  • Description Keyword
    Cold Weather
  • EN388
    3 X42D
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Cold Work Environments
  • Insulated
    Yes
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Green
  • Liner Material
    Acrylic, Fiberglass Blend
  • Lining Material
    Fleece
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    2059- XS (6)
  • Material
    Acrylic, Fiberglass
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Nitrile Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Abrasion, Puncture, Cold
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    Helix 2059
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, EN 407, 2020 , EN 511
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)