Overview
Mfr description
2059-XXXL (12) HELIX 18G A4 3/4 SANDY NI
Specifications
- Glove SizeXXXL or Size 12
- Material TypeKnit Gloves - Coated
- Lining MaterialFleece
- ColorBlack, Hi-Vis Yellow
- Coating MaterialNitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data