Motion
3010-XXXL (12)

HEXARMOR
3010-XXXL (12)

Size XXXL or Size 12, ANSI Cut Level A5
Mi Item #14095147
MFR #3010-XXXL (12)
Price$18.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3010-XXXL (12)

Size XXXL or Size 12, ANSI Cut Level A5
Mi Item #14095147
MFR #3010-XXXL (12)

Mfr description
3010-XXXL (12) HELIX A5 15G HPPE GLASS B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.77/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Fiberglass, Polyester, Steel, HPPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)