Motion
3012-XS (6)

HEXARMOR
3012-XS (6)

Size XL or Size 10, ANSI Cut Level A5
Mi Item #14095148
MFR #3012-XS (6)
Price$21.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3012-XS (6)

Size XL or Size 10, ANSI Cut Level A5
Mi Item #14095148
MFR #3012-XS (6)

Mfr description
3012-XS (6) HELIX A5 15G HPPE GLASS BLEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.52/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Fiberglass, Polyester, Steel, HPPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)