Specifications
Dimensions
- Glove SizeXXXL or Size 12
- Men'S Size3XL
- Mens Numeric Size12
- Size3
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 5
- Ansi Isea Impact RatingLevel 2
- Ansi Isea Puncture Resistance LevelLevel 4
- ApplicationsManufacturing, Precision tasks
- Coated AreaPalm
- CoatingPolyurethane
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialHPPE Shell with PU Coating
- Coating StylePolyurethane
- ColorBlack
- Construction Descriptionsteel | Fiberglass | polyester blend shell | Polyurethane Palm coating | Seamless Construction
- Cuff MaterialElastic Knit
- Cuff TypeKnit Wrist
- DescriptionHelix Core 3012 impact gloves feature back-of-hand protection and a textured, tacky grip for superior control. With a proprietary 15-gauge HPPE/steel/fiberglass/polyester blend knit and touchscreen capabilities, the 3012 combines durability, protection, and comfort for precision tasks.
- Description KeywordSeamless Knit
- FeaturesImpact Resistant, Reinforced Thumb Saddle, Seamless Knit, Touchscreen Compatible, Vend-packed, Washable
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternTextured
- Grip TypeTextured
- Group & ClassA5
- HandPair
- Hand TypePair
- Knit Gauge15 ga
- Liner/Shell MaterialHPPE | polyester blend | steel
- Manufacturer Catalog Number3012-XXXL (12)
- MaterialFiberglass, HPPE, polyester blend, steel
- Material TypeHPPE, fiberglass, polyester blend, steel
- Other Standards MetREACH Compliant
- Product LineHelix
- Product TypesWork Gloves
- Protection TypeCut and Impact Resistant
- SeriesHelix Core
- Standards MetANSI/ISEA 105-2024, ANSI/ISEA 138-2019
- Thumb TypeReinforced Thumb Saddle
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)