Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Ansi Isea Abrasion Resistance Level5
- Ansi Isea Cut Resistance LevelA4
- Ansi Isea Puncture Resistance Level2
- MaterialSteel, HPPE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)