Motion
3016-XXL (11)

HEXARMOR
3016-XXL (11)

Size XXL or Size 11, ANSI Cut Level A4
MI ITEM #14095154
MFR #3016-XXL (11)
Price$25.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3016-XXL (11)

Size XXL or Size 11, ANSI Cut Level A4
MI ITEM #14095154
MFR #3016-XXL (11)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.49/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    2
  • Material
    Steel, HPPE

Overview

Mfr description
3016-XXL (11) HELIX 21G A4 HPPE/STEEL KN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought