Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Ansi Isea Abrasion Resistance Level6
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Puncture Resistance Level4
- MaterialFiberglass, Polyester, Steel, HPPE
Overview
Mfr description
3023-M (8) HELIX A5 15G HPPE /GLASS KNIT