Motion
3025-XS (6)

HEXARMOR
3025-XS (6)

Steel Mesh Cut Resistant Glove - Seamless Knit, HPPE Steel Blend Shell, Size XS or Size 6, ANSI Cut Level Level 4
Mi Item #14095162
MFR #3025-XS (6)
Price$19.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3025-XS (6)

Steel Mesh Cut Resistant Glove - Seamless Knit, HPPE Steel Blend Shell, Size XS or Size 6, ANSI Cut Level Level 4
Mi Item #14095162
MFR #3025-XS (6)

Mfr description
3025-XS (6) HELIX 21G A4 HPPE/STEEL KNIT
  • Touchscreen Compatible;Seamless Knit;Reinforced Thumb Saddle;Silicone Free;Fiberglass Free;Washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.83/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Mens Numeric Size
    6

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Electrical Work, Manufacturing
  • Coated Area
    Palm
  • Coating
    Foam Nitrile
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Blue
  • Construction Description
    21 Gauge Seamless knit
  • Cuff Material
    Elastic Knit
  • Cuff Type
    Knit Wrist
  • Description
    Helix 3025 high-dexterity work gloves with foam nitrile palm and 21-gauge HPPE/steel shell.
  • Description Keyword
    Seamless Knit
  • Features
    Fiberglass Free, Reinforced Thumb Saddle, Seamless Knit, Silicone Free, Touchscreen Compatible, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    21 ga
  • Liner/Shell Material
    HPPE Steel Blend
  • Manufacturer Catalog Number
    3025-XS (6)
  • Material
    HPPE
  • Material Type
    HPPE Steel Blend
  • Other Standards Met
    ANSI/ISEA 105-2024
  • Product Line
    Helix
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    Helix
  • Silicone Content
    No
  • Standards Met
    ANSI/ISEA 105-2024
  • Thumb Type
    Thumb Saddle Reinforced
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)