Specifications
Dimensions
- Glove SizeXS or Size 6
Details
- Ansi Isea Abrasion Resistance Level6
- Ansi Isea Cut Resistance LevelA6
- Ansi Isea Puncture Resistance Level5
- MaterialFiberglass, Recycled Polyester, Steel, HPPE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)