Specifications
Dimensions
- Glove SizeXXS or Size 5
- Men'S SizeXXS
- Mens Numeric Size5
Details
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 6
- Ansi Isea Puncture Resistance LevelLevel 5
- ApplicationsDry situations, Oily situations, Wet situations
- Coated AreaPalm
- CoatingPrimeSoft nitrile
- Coating CoveragePalm Coated
- Coating MaterialNitrile
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialNitrile
- Coating StylePrimeSoft nitrile
- ColorGreen
- Construction Description18-Gauge Seamless knit
- Cuff MaterialElastic knit
- Cuff TypeKnit Wrist
- DescriptionHelix 3050 eco-friendly cut-resistant gloves with 18-gauge HPPE/steel/fiberglass blend shell and PrimeSoft nitrile palm coating.
- Description KeywordSeamless Knit
- FeaturesEco-friendly, Reinforced Thumb saddle, Silicone-free, Touchscreen capabilities, Vend-packed, Washable
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip TypePrimeSoft nitrile
- Group & ClassA6
- HandPair
- Hand TypePair
- Knit Gauge18 ga
- Liner/Shell MaterialHPPE | recycled polyester blend | steel
- Manufacturer Catalog Number3050-XXS (5)
- MaterialFiberglass, HPPE, recycled polyester blend, steel
- Material TypeHPPE, fiberglass, recycled polyester blend, steel
- Other Standards MetANSI/ISEA 105-2024
- Product LineHelix
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity1
- SeriesHelix
- Silicone ContentNo
- Standards MetANSI/ISEA 105-2024
- Thumb TypeReinforced thumb saddle
- Toxicity TypeSilicone Free
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)