Motion
3060-M (8)

HEXARMOR
3060-M (8)

Size M or Size 8, ANSI Cut Level A9
Mi Item #14095173
MFR #3060-M (8)
Price$24.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3060-M (8)

Size M or Size 8, ANSI Cut Level A9
Mi Item #14095173
MFR #3060-M (8)

Mfr description
3060-M (8) HELIX 18G A9 HPPE/STEEL/TUNGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.04/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A9
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Metal Fiber Blend Shell, HPPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)