Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Cut Resistance LevelA9
- Ansi Isea Puncture Resistance Level4
- MaterialMetal Fiber Blend Shell, HPPE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)