Motion
3084-M (8)

HEXARMOR
3084-M (8)

Silicone Coated Knit Glove - M or Size 8 Size, Silicone Coated, 13 ga Gauge, Hppe | Steel | Polyurethane Material
MI ITEM #14095185
MFR #3084-M (8)
Price$23.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3084-M (8)

Silicone Coated Knit Glove - M or Size 8 Size, Silicone Coated, 13 ga Gauge, Hppe | Steel | Polyurethane Material
MI ITEM #14095185
MFR #3084-M (8)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.31/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Coating Coverage
    Palm
  • Coating Material
    Silicone
  • Cuff Style
    Knit
  • Cut
    A5
  • EN388
    X1XXXX
  • Finish
    Tacky
  • Knit Gauge
    13 ga
  • Liner Material
    Steel
  • Lining Material
    HPPE - Polyurethane with Stainless Steel Blend
  • Material
    Steel | Polyurethane
  • Material Type
    Knit Gloves - Coated
  • Series
    Helix
  • Type
    Glove

Overview

Mfr description
3084-M (8) HELIX A5 13G HPPE STEEL FOAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought