Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsSeamless Knit, Washable, Knit Wrist
- Ansi Isea Abrasion Resistance LevelLevel 6
- Anti Slip GripYes
- ApplicationGlass Handling, Solar Panel Handling
- Back MaterialKnit Gloves - Coated, Steel Blend
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPVC
- ColorGray
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA5
- DescriptionHelix 3084 Glass Handling Gloves
- Description KeywordCoated
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Hand TypePair
- IncludesOne Pair
- Industry UseManufacturing, Maintenance
- InsulatedNo
- Knit Gauge13
- Laundering CapabilityMachine Washable
- Liner ColorGray
- Liner MaterialHppe, Steel Blend
- Lining MaterialHPPE - Polyurethane with Stainless Steel Blend
- Lining SeamsSeamless
- Lint FreeNo
- Manufacturer Catalog Number3084- S (7)
- MaterialHPPE, Steel
- Material TypeKnit Gloves - Coated
- Palm FeaturesCoated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture, Heat
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 3084
- Standards MetANSI/ISEA 105-2024, EN 407, 2020
- Supported Or UnsupportedSupported
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)