Motion
3084-XXL (11)

HEXARMOR
3084-XXL (11)

Foam Silicone Coated Knit Glove - XXL or Size 11 Size, PVC Coated, Knit Wrist Cuff, 13 Gauge, HPPE, Steel Material
Mi Item #14095188
MFR #3084-XXL (11)
Price$26.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3084-XXL (11)

Foam Silicone Coated Knit Glove - XXL or Size 11 Size, PVC Coated, Knit Wrist Cuff, 13 Gauge, HPPE, Steel Material
Mi Item #14095188
MFR #3084-XXL (11)

Mfr description
3084-XXL (11) HELIX A5 13G HPPE STEEL FO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.82/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2
  • Women's Size
    2 XL

Details

  • Additional Details
    Seamless Knit, Washable, Vend-packed
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Anti Slip Grip
    Yes
  • Application
    Glass Handling, Solar Panel Handling
  • Back Material
    Knit Gloves - Coated, Steel Blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Color
    Gray
  • Cuff Style
    Elastic Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A5
  • Description
    Helix 3084 Glass Handling Gloves
  • Description Keyword
    Coated
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Maintenance
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Hppe, Steel Blend
  • Lining Material
    HPPE - Polyurethane with Stainless Steel Blend
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    3084- XXL (11)
  • Material
    HPPE, Steel
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Helix 3084
  • Standards Met
    ANSI/ISEA 105-2024, EN407, 2020
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)