Motion
4075-M (8)

HEXARMOR
4075-M (8)

Leather Palm Glove with Fabric Back - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Thermal
Mi Item #14095204
MFR #4075-M (8)
Price$35.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4075-M (8)

Leather Palm Glove with Fabric Back - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Thermal
Mi Item #14095204
MFR #4075-M (8)

Mfr description
4075-M (8) CHROME SLT HEXVENT BACK OF HA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.48/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Liner Material
    HPPE Blend
  • Lining Material
    Thermal
  • Material
    Leather Palm Gloves
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Series
    SLT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)