Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Leather GradeNo Grade Listed
- Leather Material TypeTop Grain Goatskin Leather
- Liner MaterialHPPE Blend
- Lining MaterialThermal
- MaterialLeather Palm Gloves
- Material TypeLeather Palm Gloves
- SeriesSLT
Overview
Mfr description
4075-S (7) CHROME SLT HEXVENT BACK OF HA