Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Leather GradeNo Grade Listed
- Leather Material TypeTop Grain Goatskin Leather
- Liner MaterialHPPE Blend
- Lining MaterialThermal
- MaterialLeather Palm Gloves
- Material TypeLeather Palm Gloves
- SeriesSLT
Overview
Mfr description
4075-XL (10) CHROME SLT HEXVENT BACK OF