Motion
4075-XS (6)

HEXARMOR
4075-XS (6)

Leather Palm Glove - XS or Size 6, Top Grain Goatskin Leather, No Grade Listed, HPPE, Color White
Mi Item #14095207
MFR #4075-XS (6)
Price$40.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4075-XS (6)

Leather Palm Glove - XS or Size 6, Top Grain Goatskin Leather, No Grade Listed, HPPE, Color White
Mi Item #14095207
MFR #4075-XS (6)

Mfr description
4075-XS (6) CHROME SLT HEXVENT BACK OF H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.81/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Additional Details
    Vented back of hand, SlipFit cuff, Vend-packed
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Construction
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Breathable Back, Moisture Wicking Lining
  • Construction Description
    Thin goatskin leather palm, breathable back of hand, 360 cut-resistant liner
  • Cuff Type
    Slip-On
  • Description
    Lightweight, thin, and durable, the Chrome SLT 4075 gloves are designed with a thin goatskin leather palm, a breathable hi-vis back of hand, and a 360° cut-resistant liner with moisture-wicking capabilities
  • EN388
    2X32E
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    HPPE
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    Cut Resistant and Puncture Resistant and Abrasion Resistant and Heat Resistant
  • Series
    4075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)