Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Leather GradeNo Grade Listed
- Leather Material TypeTop Grain Goatskin Leather
- Liner MaterialHPPE Blend
- Lining MaterialHPPE - Polyurethane with Stainless Steel Blend
- MaterialLeather Palm Gloves
- Material TypeLeather Palm Gloves
- SeriesSLT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)