Motion
4075-XXXL (12)

HEXARMOR
4075-XXXL (12)

Leather Palm Glove - XXXL or Size 12, Top Grain Goatskin Leather, No Grade Listed, Thermal, Color Hi-Vis
Mi Item #14095209
MFR #4075-XXXL (12)
Price$40.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4075-XXXL (12)

Leather Palm Glove - XXXL or Size 12, Top Grain Goatskin Leather, No Grade Listed, Thermal, Color Hi-Vis
Mi Item #14095209
MFR #4075-XXXL (12)

Mfr description
4075-XXXL (12) CHROME SLT HEXVENT BACK O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.81/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12

Details

  • Additional Details
    360 cut resistance, Breathable back of hand, Vend-packed
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Construction
  • Back Material
    Hppe Blend
  • Closure Type
    Slipfit
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis
  • Comfort Features
    Breathable Back, Moisture Wicking Lining, Vented Back Of Hand
  • Construction Description
    Thin goatskin leather palm, breathable hi-vis back of hand, 360 cut-resistant liner
  • Cuff Type
    Slipfit
  • Description
    Lightweight, thin, and durable, the Chrome SLT 4075 gloves are designed with a thin goatskin leather palm, a breathable hi-vis back of hand, and a 360 cut-resistant liner with moisture-wicking capabilities
  • EN388
    2X32E
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Pearl Grain Goatskin Leather
  • Protection Type
    Cut Resistant and Puncture Resistant and Abrasion Resistant and Heat Resistant
  • Series
    4075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)