Motion
66252849380

NORTON ABRASIVES
66252849380

Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 20 Grit, 13580 rpm
MI ITEM #14097512
MFR #66252849380
Your Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252849380

Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 20 Grit, 13580 rpm
MI ITEM #14097512
MFR #66252849380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.68/each(List $11.14)

Overview

Mfr description
66252849380 4-1/2 X 1/8 X 7/8 IN. GRINDI

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    20
  • Max Rpm
    13580 rpm
  • Hole Thread Size
    5/8 in - 11
  • Package Quantity
    25
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text