Motion
66252849366

NORTON ABRASIVES
66252849366

Depressed Center Grinding Wheel - Type 27, 4 in Wheel Dia., 5/8 in Arbor, 20 Grit, 15280 rpm
MI ITEM #14097513
MFR #66252849366
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252849366

Depressed Center Grinding Wheel - Type 27, 4 in Wheel Dia., 5/8 in Arbor, 20 Grit, 15280 rpm
MI ITEM #14097513
MFR #66252849366

Mfr description
66252849366 4 X 1/4 X 5/8 IN. GRINDING W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.49/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Disc Diameter
    4 in
  • Hole Size
    5/8 in
  • Overall Diameter
    4 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cutting, Metal Bonding, Portable Grinding, Stock Removal
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    20
  • Max Rpm
    15280 rpm
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)