Motion
66252849373

NORTON ABRASIVES
66252849373

Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 13580 rpm
MI ITEM #14097515
MFR #66252849373
Price$11.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252849373

Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 13580 rpm
MI ITEM #14097515
MFR #66252849373

Mfr description
66252849373 4-1/2 X 1/4 X 7/8 IN. GRINDI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.17/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    20
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)