Motion
66252849378

NORTON ABRASIVES
66252849378

Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 20 Grit, 8600 rpm
MI ITEM #14097518
MFR #66252849378
Your Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252849378

Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 20 Grit, 8600 rpm
MI ITEM #14097518
MFR #66252849378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.85/each(List $20.53)

Overview

Mfr description
66252849378 7 X 1/4 X 5/8 IN. GRINDING W

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Center Hole Thread Size
  • Wheel Thickness
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    20
  • Max Rpm
    8600 rpm
  • Hole Thread Size
    5/8 in - 11
  • Package Quantity
    10
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought