Motion
66623390557

NORTON ABRASIVES
66623390557

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 2000 Grit
Mi Item #14097538
MFR #66623390557
Price$100.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390557

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 2000 Grit
Mi Item #14097538
MFR #66623390557

Mfr description
66623390557 6 IN. SUPER FLEXIBLE FILM H&
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.22/each

Specifications

Dimensions

  • Backing Weight
    76
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Body Filling, Contaminant-Free Refinishing, Finishing, Gluing, Paint Preparation, Paint Removal, Polishing, Professional Cleaning, Sanding, Surface Repair
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Anti-Clog
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    2000
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66623390557
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Composites, Fiberglass
  • Mounting Type
    Hook & Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)