Motion
66261113684

NORTON ABRASIVES
66261113684

Sanding Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Paper Backing Material, 800 Grit
MI ITEM #14097543
MFR #66261113684
Price$143.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261113684

Sanding Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Paper Backing Material, 800 Grit
MI ITEM #14097543
MFR #66261113684

Mfr description
66261113684 3 IN. A970 PAPER H&L DISC P8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.98/each

Specifications

Dimensions

  • Backing Weight
    B-Weight
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Finishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    800
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261113684
  • Material Application
    Aluminum, Composites, Fiberglass, Hard Woods, Soft Woods
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)