Motion
66623390505

NORTON ABRASIVES
66623390505

Sanding Disc - 6 in Disc Diameter, 11/16 in, 17.27 mm Arbor, Aluminum Oxide Abrasive Material, Paper Backing Material, 150 Grit
MI ITEM #14097546
MFR #66623390505
Price$196.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390505

Sanding Disc - 6 in Disc Diameter, 11/16 in, 17.27 mm Arbor, Aluminum Oxide Abrasive Material, Paper Backing Material, 150 Grit
MI ITEM #14097546
MFR #66623390505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$196.27/each

Specifications

Dimensions

  • Arbor Size
    11/16 in, 17.27 mm
  • Backing Weight
    B-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Body Panel Surface Repair, Finishing, Paint Preparation, Paint Removal, Polishing, Rust Removal, Sanding, Smoothing, Surface Prep
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Anti-Clog
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    150
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66623390505
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Composites, Drywall, Fiberglass, Hard Carbon Steels, Hard Woods, Soft Carbon Steels, Soft Woods
  • Mounting Type
    Hook & Loop

Overview

Mfr description
66623390505 6 X 11/16 IN. A275OP MULTI-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought