Motion
66623390513

NORTON ABRASIVES
66623390513

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, B-wt. Anti Loading Paper Backing Material, P800 Grit
MI ITEM #14097553
MFR #66623390513
Price$196.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390513

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, B-wt. Anti Loading Paper Backing Material, P800 Grit
MI ITEM #14097553
MFR #66623390513

Mfr description
66623390513 6 X 11/16 IN. A275OP MULTI-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.27/each

Specifications

Dimensions

  • Arbor Hole Size
    11/16 in
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Attachment Type
    Loop
  • Backing Material
    B-wt. Anti Loading Paper
  • Coat Type
    Coated
  • Connection Type
    Hook, Loop
  • Grade
    Fine
  • Grit Number
    P800
  • Manufacturer Stock Number
    66623390513

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)