Motion
66623390550

NORTON ABRASIVES
66623390550

Sanding Sheet - Aluminum Oxide Material, 6-11/16 in Long, 5-1/8 in Wide, P400 Grit, 25
Mi Item #14097560
MFR #66623390550
Price$100.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390550

Sanding Sheet - Aluminum Oxide Material, 6-11/16 in Long, 5-1/8 in Wide, P400 Grit, 25
Mi Item #14097560
MFR #66623390550

Mfr description
66623390550 5-1/8 X 6-11/16 IN. SUPER FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.22/each

Specifications

Dimensions

  • Overall Length
    6.6875 in, 169.86 mm
  • Overall Width
    5.1250 in, 130.18 mm
  • Sheet Length
    6-11/16 in
  • Sheet Width
    5-1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Contaminant-Free Refinishing, Finishing, Paint Preparation, Paint Removal, Polishing, Sanding
  • Backing Material
    Film
  • Grade
    Fine
  • Grit Number
    P400
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    66623390550
  • Material
    Aluminum Oxide
  • Mounting Type
    Hook and Loop
  • Number of Sheets
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)