Motion
135MAXK
Air Hammer Kit, includes 5-peice Chisel Set, 2600 BPM, 3" Stroke, 3/4" Bore Diameter
MI ITEM #14098662
MFR #135MAXK
Price$349.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Kit, includes 5-peice Chisel Set, 2600 BPM, 3" Stroke, 3/4" Bore Diameter
MI ITEM #14098662
MFR #135MAXK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$349.61/each

Specifications

Dimensions

  • Chuck Size
    0.4010 in
  • Inlet size
    1/4 NPT
  • Overall Length
    8.7000 in
  • Stroke
    3 in
  • Tool Weight
    4.5 lbs

Details

  • Chuck Style
    Round
  • Duty Type
    Heavy Duty
  • Handle Style
    Pistol Grip
  • Impact Rate
    2600 bpm
  • Includes
    5-peice Chisel Set
  • Material
    Aluminum Alloy
  • Retainer Type
    Quick Change

Overview

Mfr description
135MAXK AIR HAMMER 5-PIECE CHISEL SET
  • MAX Productivity: Break at lightspeed with the most powerful air hammer available – 15% more powerful to get your job done 15% faster than the leading competitive air hammer.
  • MAX Control: Feather-able trigger to give you the ultimate control over every job- from jobs that require the lightest touch to the hardest hitting applications, we’ve got you covered.
  • MAX Assurance: The 135MAX is backed by a two-year warranty, giving you peace of mind that your tool will work when you need it, every time.
  • Includes: Bare Tool, Quick Change Retainer, 5 Assorted Chisels, Plastic Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought