Motion
135MAX
Air Hammer, 2600 BPM, 3" Stroke, 3/4" Bore Diameter
Mi Item #14098663
MFR #135MAX
Price$328.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer, 2600 BPM, 3" Stroke, 3/4" Bore Diameter
Mi Item #14098663
MFR #135MAX

Mfr description
135MAX AIR HAMMER QC 2600 BPM 3IN STROKE
  • MAX Productivity: Break at lightspeed with the most powerful air hammer available – 15% more powerful to get your job done 15% faster than the leading competitive air hammer.
  • MAX Control: Feather-able trigger to give you the ultimate control over every job- from jobs that require the lightest touch to the hardest hitting applications, we’ve got you covered.
  • MAX Assurance: The 135MAX is backed by a two-year warranty, giving you peace of mind that your tool will work when you need it, every time.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.43/each

Specifications

Dimensions

  • Chuck Size
    0.4010 in
  • Inlet Size
    1/4 NPT
  • Overall Length
    8.7000 in
  • Stroke
    3 in
  • Tool Weight
    4.5 lbs

Details

  • Chuck Style
    Round
  • Duty Type
    Heavy Duty
  • Handle Style
    Pistol Grip
  • Impact Rate
    2600 bpm
  • Material
    Aluminum Alloy
  • Retainer Type
    Quick Change
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)