Motion
0136045
Air Tool & Air Compressor Oil - 55 gal (US), Drum, A-68 ISO Grade, 5 Lead Time
MI ITEM #14099392
MFR #0136045
List Price$3,455.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 55 gal (US), Drum, A-68 ISO Grade, 5 Lead Time
MI ITEM #14099392
MFR #0136045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,455.97/each for your price

Overview

Mfr description
0136045 LUBSICE A-68 DRUM 55 GAL

Specifications

  • Oil Type
    Mineral
  • Base Type
    Mineral
  • ISO Grade
    A-68
  • Overall Height
    35 in
  • Food Grade
    Not Food Grade
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Country of Origin
    US
  • Flash Point
    380 °F
  • ECCN
    EAR99
  • Pour Point
    -45 °F
  • Manufacturer Lead Time
    5
  • Manufacturer Catalog Number
    0136045
  • Harmonization Code
    3902.90.0050
  • Weight
    418 lbs
  • Container Size/Type
    55 gal Drum
  • Overall Width
    23 in
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text