Motion
5341045
5341045 Diesel Turbo CK 4 Synthetic Blend 10W30 Drum 55 gal
MI ITEM #14099393
MFR #5341045
Price$5,769.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5341045 Diesel Turbo CK 4 Synthetic Blend 10W30 Drum 55 gal
MI ITEM #14099393
MFR #5341045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,769.63/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    10w30
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    397.1 lbs

Details

  • Application
    Four stroke engines, Turbo charged engines, Stationary engines, On/off road engines
  • Base Type
    PAO
  • Certification
    American Petroleum Institutes
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Features & Benefits
    • Excellent wear protection in new and older engines • Outstanding oxidation stability • Excellent emission system protection • Extended drain interval capable
  • Flash Point
    398 °F
  • Food Grade
    Not Food Grade
  • Measurement Standard
    Inch
  • Pour Point
    -40 °F
  • Product Type
    Motor & Engine Oil
  • Viscosity Index
    150

Overview

Mfr description
5341045 DIESEL TURBO CK 4 SYNTHETIC
  • Excellent wear protection in new and older engines
  • Outstanding oxidation stability
  • Excellent emission system protection
  • Extended drain interval capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought