Motion
0484045
0484045 Steam Cylinder 320 Drum 55 gal
MI ITEM #14099394
MFR #0484045
Price$4,185.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0484045 Steam Cylinder 320 Drum 55 gal
MI ITEM #14099394
MFR #0484045

Mfr description
0484045 STEAM CYLINDER 320 DRUM 55 GAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,185.32/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Container Size/Type
    55 gal Drum
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    451.55 lb

Details

  • Container Capacity
    55 gal (US)
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    518 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0484045
  • Measurement Standard
    Inch
  • Pour Point
    -17 °F
  • Product Type
    Machine Oil
  • Viscosity
    96
  • Viscosity Index
    96

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)