Motion
5362046
5362046 Hydrosyn HVI XLP 68 Fluid Drum 55 gal
Mi Item #14099404
MFR #5362046
Price$4,718.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5362046 Hydrosyn HVI XLP 68 Fluid Drum 55 gal
Mi Item #14099404
MFR #5362046

Mfr description
5362046 HYDROSYN HVI XLP 68 FLUID DRUM
  • Extended oil life and pump durability
  • Anti-wear and EP performance
  • Excellent filterability and demulsibility characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,718.72/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Container Size/Type
    55 gal Drum
  • ISO Grade
    68
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    383.35 lbs

Details

  • Application
    Vane pumps, Piston pumps, Gear pumps
  • Base Type
    PAO
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Features & Benefits
    • Extended oil life and pump durability • Anti-wear and EP performance • Excellent filterability and demulsibility characteristics • Top tier thermal and oxidation stability
  • Flash Point
    472 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Catalog Number
    5362046
  • Measurement Standard
    Inch
  • Oil Type
    PAO
  • Pour Point
    -44 °F
  • Viscosity
    162
  • Viscosity Index
    162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)