Motion
0981045
Machine Oil - Not Food Grade, 55 gal (US), Drum, 68 ISO Grade
MI ITEM #14099412
MFR #0981045
Your Price$2,962.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Oil - Not Food Grade, 55 gal (US), Drum, 68 ISO Grade
MI ITEM #14099412
MFR #0981045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,962.67/each(List $3,555.20)

Overview

Mfr description
0981045 TURBINE OIL 68 DRUM 55 GAL
  • Excellent film strength
  • Low and high temperature performance
  • Multi-metal compatible
  • Reduced energy consumption
  • Very low to No sludge and varnish tendencies
  • Extended drain intervals

Specifications

  • ISO Grade
    68
  • Measurement Standard
    Inch
  • Overall Height
    35 in
  • Food Grade
    Not Food Grade
  • Overall Width
    23 in
  • Container Size
    55 gal (US)
  • Viscosity Index
    98
  • Container Type
    Drum
  • Viscosity
    98
  • Manufacturer Catalog Number
    0981045
  • ECCN
    EAR99
  • Harmonization Code
    3902.90.0050
  • Country of Origin
    US
  • Weight
    399.85 lb
  • Application
    All types of enclosed gears, Heavy or light loaded plain and roller bearings, Open gear system, Filled for life gear boxes, Turbines, Circulating systems
  • Features & Benefits
    • Excellent film strength • Low and high temperature performance • Multi-metal compatible • Reduced energy consumption • Very low to No sludge and varnish tendencies • Extended drain intervals
  • Flash Point
    460 °F
  • Pour Point
    -14 °F
  • Base Type
    PAO
  • Container Size/Type
    55 gal Drum
  • Container Capacity
    55 gal (US)
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text