Motion
0982026
0982026 Turbine Oil 100 Pail 5 gal
Mi Item #14099414
MFR #0982026
Price$331.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0982026 Turbine Oil 100 Pail 5 gal
Mi Item #14099414
MFR #0982026

Mfr description
0982026 TURBINE OIL 100 PAIL 5 GAL
  • Excellent film strength
  • Low and high temperature performance
  • Multi-metal compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.00/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Pail
  • ISO Grade
    100
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Weight
    36.5 lb

Details

  • Application
    All types of enclosed gears, Heavy or light loaded plain and roller bearings, Open gear system, Filled for life gear boxes, Turbines, Circulating systems
  • Base Type
    PAO
  • Container Capacity
    5 gal (US)
  • Container Type
    Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Features & Benefits
    • Excellent film strength • Low and high temperature performance • Multi-metal compatible • Reduced energy consumption • Very low to No sludge and varnish tendencies • Extended drain intervals
  • Flash Point
    510 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0982026
  • Measurement Standard
    Inch
  • Pour Point
    -13 °F
  • Product Type
    Machine Oil
  • Viscosity
    98
  • Viscosity Index
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)