Motion
0980026
Machine Oil - Not Food Grade, 5 gal (US), Pail, 46 ISO Grade
MI ITEM #14099416
MFR #0980026
List Price$349.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Oil - Not Food Grade, 5 gal (US), Pail, 46 ISO Grade
MI ITEM #14099416
MFR #0980026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$349.21/each for your price

Overview

Mfr description
0980026 TURBINE OIL 46 PAIL 5 GAL
  • Excellent film strength
  • Low and high temperature performance
  • Multi-metal compatible
  • Reduced energy consumption
  • Very low to No sludge and varnish tendencies
  • Extended drain intervals

Specifications

  • ISO Grade
    46
  • Measurement Standard
    Inch
  • Overall Height
    15.50 in
  • Food Grade
    Not Food Grade
  • Overall Width
    12 in
  • Container Size
    5 gal (US)
  • Viscosity Index
    98
  • Container Type
    Pail
  • Viscosity
    98
  • Manufacturer Catalog Number
    0980026
  • ECCN
    EAR99
  • Harmonization Code
    3902.90.0050
  • Country of Origin
    US
  • Weight
    36.25 lb
  • Application
    All types of enclosed gears, Heavy or light loaded plain and roller bearings, Open gear system, Filled for life gear boxes, Turbines, Circulating systems
  • Features & Benefits
    • Excellent film strength • Low and high temperature performance • Multi-metal compatible • Reduced energy consumption • Very low to No sludge and varnish tendencies • Extended drain intervals
  • Flash Point
    460 °F
  • Pour Point
    -15 °F
  • Base Type
    PAO
  • Container Size/Type
    5 gal Pail
  • Container Capacity
    5 gal (US)
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text