Motion
0480045
0480045 Steam Cylinder 680 Drum 55 gal
Mi Item #14099417
MFR #0480045
Price$4,653.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0480045 Steam Cylinder 680 Drum 55 gal
Mi Item #14099417
MFR #0480045

Mfr description
0480045 STEAM CYLINDER 680 DRUM 55 GAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,653.70/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Container Size/Type
    55 gal Drum
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    451.55 lb

Details

  • Container Capacity
    55 gal (US)
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    464 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0480045
  • Measurement Standard
    Inch
  • Pour Point
    -9 °F
  • Product Type
    Machine Oil
  • Viscosity
    88
  • Viscosity Index
    88
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)