Motion
5161031
Hydraulic Fluid - Polyalphaolefin, 5 gal (US), Square Pail, 5
MI ITEM #14099419
MFR #5161031
Your Price$549.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Fluid - Polyalphaolefin, 5 gal (US), Square Pail, 5
MI ITEM #14099419
MFR #5161031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$549.35/each(List $631.76)

Overview

Mfr description
5161031 SYNTHETIC FG HYDRAULIC 32 PAIL 5
  • Excellent anti-wear properties
  • Excellent rust protection
  • Excellent demulsibility
  • Excellent oxidation and thermal stability

Specifications

  • Oil Type
    Polyalphaolefin
  • Base Type
    PAO (polyalphaolefin)
  • Container Size
    5 gal (US)
  • Container Type
    Square Pail
  • Measurement Standard
    Inch
  • ISO Grade
    32
  • Overall Height
    15.25 in
  • Application
    Low and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
  • Overall Length
    10.75 in
  • Manufacturer Lead Time
    5
  • Overall Width
    10.25 in
  • Food Grade
    Yes
  • Pour Point
    -5
  • Viscosity Index
    106
  • Container Size/Type
    5 gal Square Pail
  • Harmonization Code
    3902.90.0050
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Country of Origin
    US
  • Flash Point
    400 °F
  • ECCN
    EAR99
  • Weight
    34.9 lbs
  • Manufacturer Catalog Number
    5161031
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text