Motion
5239026
5239026 Synthetic Barrier Fluid 22 Pail 5 gal
Mi Item #14099422
MFR #5239026
Price$385.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5239026 Synthetic Barrier Fluid 22 Pail 5 gal
Mi Item #14099422
MFR #5239026

Mfr description
5239026 SYNTHETIC BARRIER FLUID 22 PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.90/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Pail
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Weight
    33.2 lb

Details

  • Container Capacity
    5 gal (US)
  • Container Type
    Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    326 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5239026
  • Measurement Standard
    Inch
  • Pour Point
    -85 °F
  • Product Type
    Machine Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)