Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Oil - Not Food Grade, 5 gal (US), Pail
MI ITEM #14099423
MFR #0333026

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
0333026 LUBSWAY 1795 PAIL 5 GAL WAYLUBE
  • Excellent corrosion protection
  • Resists water/coolant washout
  • High film strenght

Specifications

  • Measurement Standard
    Inch
  • Overall Height
    15.50 in
  • Food Grade
    Not Food Grade
  • Overall Width
    12 in
  • Container Size
    5 gal (US)
  • Viscosity Index
    95
  • Container Type
    Pail
  • Viscosity
    95
  • Manufacturer Catalog Number
    0333026
  • ECCN
    EAR99
  • Harmonization Code
    3902.90.0050
  • Country of Origin
    US
  • Weight
    42.6 lb
  • Application
    Horiontal ways and slides, Vertical ways and slides, Spindle bearings, Common sump hydraulics/way
  • Features & Benefits
    • Excellent corrosion protection • Resists water/coolant washout • High film strenght
  • Flash Point
    445 °F
  • Pour Point
    16 °F
  • Base Type
    PAO
  • Container Size/Type
    5 gal Pail
  • Container Capacity
    5 gal (US)
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text